- 1/2 in Diameter
- HSS Material
- Straight Shank Type
- Spiral Flute Type
| Shank Diameter | 0.435 in |
| No. of Flutes | 6 |
| Flute Length | 2 in |
| Material | HSS |
| Overall Length | 8 in |
| Shank Type | Straight |
| Weight | 0.0 LB |
| Shank Diameter | 0.435 in |
| No. of Flutes | 6 |
| Flute Length | 2 in |
| Material | HSS |
| Overall Length | 8 in |
| Shank Type | Straight |
| Weight | 0.0 LB |