- 1 1/8 in Diameter
- HSS Material
- Straight Shank Type
- Spiral Flute Type
| Shank Diameter | 0.8738 in |
| No. of Flutes | 10 |
| Overall Length | 11 in |
| Flute Length | 2.875 in |
| Material | HSS |
| Shank Type | Straight |
| Weight | 0.0 LB |
| Shank Diameter | 0.8738 in |
| No. of Flutes | 10 |
| Overall Length | 11 in |
| Flute Length | 2.875 in |
| Material | HSS |
| Shank Type | Straight |
| Weight | 0.0 LB |