- 1 1/2 in Diameter
- HSS Material
- Straight Shank Type
- Spiral Flute Type
| Overall Length | 12.5 in |
| Shank Diameter | 1.2488 in |
| Shank Type | Straight |
| No. of Flutes | 12 |
| Material | HSS |
| Flute Length | 3.5 in |
| Weight | 0.0 LB |
| Overall Length | 12.5 in |
| Shank Diameter | 1.2488 in |
| Shank Type | Straight |
| No. of Flutes | 12 |
| Material | HSS |
| Flute Length | 3.5 in |
| Weight | 0.0 LB |