Skip to content Skip to navigation menu
ClevelandC32547

C32547

29/64 555 1/2S CO TICN
Item #104117749
  • 29/64 in Diameter
  • HSS-CO 8% (M42) Material
  • 3.25 in Overall Length
  • TiCN Coating
ClevelandC32547
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 29/64 in Diameter
  • HSS-CO 8% (M42) Material
  • 3.25 in Overall Length
  • TiCN Coating
Length Of Cut - Metric 25.4 mm
Shank Size - Metric 12.7 mm
Material HSS-CO 8% (M42)
Direction of Cut Right Hand
Diameter - Decimal 0.4531 in
Mill Construction General Purpose Finisher
Diameter - Fraction 29/64 in
Mill Style Finishing
End Style Square
Center Cutting Yes
Flute Type Spiral
Overall Length 3.25 in
Length of Cut 1 in
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison