- 1 1/2 in Diameter
- HSS-CO 8% (M42) Material
- 10.5 in Overall Length
- TiCN Coating
| Shank Size - Metric | 31.75 mm |
| Diameter - Decimal | 1.5 in |
| Mill Construction | General Purpose Finisher |
| Mill Style | Finishing |
| Length of Cut | 8 in |
| Length Of Cut - Metric | 203.2 mm |
| Diameter - Fraction | 1 1/2 in |
| Material | HSS-CO 8% (M42) |
| Overall Length | 10.5 in |
| Flute Type | Spiral |
| Direction of Cut | Right Hand |
| No. of Flutes | 6 |
| Center Cutting | Yes |
| End Style | Square |
| Weight | 0.0 LB |

