- 19/64 in Diameter
- HSS Material
- 3.5 in Overall Length
- Bright Coating
| Overall Length | 3.5 in |
| Material | HSS |
| Diameter - Decimal | 0.2969 in |
| Direction of Cut | Right Hand |
| Shank Size - Metric | 9.52 mm |
| Center Cutting | Yes |
| Flute Type | Spiral |
| Length of Cut | 0.75 in |
| Diameter - Fraction | 19/64 in |
| Length Of Cut - Metric | 19.05 mm |
| Mill Construction | General Purpose Finisher |
| End Style | Square |
| Mill Style | Finishing |
| No. of Flutes | 4 |
| Weight | 0.0 LB |

