- 13/64 in Diameter
- HSS Material
- 2.4375 in Overall Length
- TiCN Coating
| Length of Cut | 0.625 in |
| Shank Size - Metric | 9.52 mm |
| Center Cutting | Yes |
| Direction of Cut | Right Hand |
| Flute Type | Spiral |
| Diameter - Fraction | 13/64 in |
| Overall Length | 2.4375 in |
| Mill Construction | General Purpose Finisher |
| Length Of Cut - Metric | 15.88 mm |
| Mill Style | Finishing |
| Diameter - Decimal | 0.2031 in |
| No. of Flutes | 4 |
| End Style | Square |
| Material | HSS |
| Weight | 0.0 LB |

