- 25/64 in Diameter
- HSS Material
- 4.125 in Overall Length
- Bright Coating
| Length of Cut | 0.8125 in |
| Length Of Cut - Metric | 20.64 mm |
| Flute Type | Spiral |
| End Style | Square |
| Mill Construction | General Purpose Finisher |
| Center Cutting | Yes |
| Overall Length | 4.125 in |
| No. of Flutes | 2 |
| Direction of Cut | Right Hand |
| Diameter - Decimal | 0.3906 in |
| Material | HSS |
| Diameter - Fraction | 25/64 in |
| Mill Style | Finishing |
| Shank Size - Metric | 12.7 mm |
| Weight | 0.0 LB |

