- 9/16 in Diameter
- HSS Material
- #1 Morse Taper Shank Type
- Straight Flute Type
| Overall Length | 8 in |
| Material | HSS |
| No. of Flutes | 8 |
| Shank Type | #1 Morse Taper |
| Flute Length | 2 in |
| Weight | 0.0 LB |
| Overall Length | 8 in |
| Material | HSS |
| No. of Flutes | 8 |
| Shank Type | #1 Morse Taper |
| Flute Length | 2 in |
| Weight | 0.0 LB |