Skip to content Skip to navigation menu
ClevelandC34668

C34668

5/8 4005/632 REAMER STR FLT
Item #104199546
  • 5/8 in Diameter
  • HSS Material
  • Straight Flute Type
ClevelandC34668
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8 in Diameter
  • HSS Material
  • Straight Flute Type
No. of Flutes 8
Flute Length 2.25 in
Material HSS
Overall Length 9 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison