- 1 3/16 in Diameter
- HSS Material
- #3 Morse Taper Shank Type
- Straight Flute Type
| Shank Type | #3 Morse Taper |
| Flute Length | 2.875 in |
| Overall Length | 11 in |
| No. of Flutes | 10 |
| Material | HSS |
| Weight | 0.0 LB |
| Shank Type | #3 Morse Taper |
| Flute Length | 2.875 in |
| Overall Length | 11 in |
| No. of Flutes | 10 |
| Material | HSS |
| Weight | 0.0 LB |