- 1 5/16 in Diameter
- HSS Material
- #4 Morse Taper Shank Type
- Straight Flute Type
| Material | HSS |
| Overall Length | 11.5 in |
| Flute Length | 3 in |
| No. of Flutes | 10 |
| Shank Type | #4 Morse Taper |
| Weight | 0.0 LB |
| Material | HSS |
| Overall Length | 11.5 in |
| Flute Length | 3 in |
| No. of Flutes | 10 |
| Shank Type | #4 Morse Taper |
| Weight | 0.0 LB |