Skip to content Skip to navigation menu
ClevelandC38904

C38904

15/16 685 7/8S TICN
Item #104179547
  • 15/16 in Diameter
  • HSS Material
  • 4.125 in Overall Length
  • TiCN Coating
ClevelandC38904
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15/16 in Diameter
  • HSS Material
  • 4.125 in Overall Length
  • TiCN Coating
End Style Square
Diameter - Fraction 15/16 in
No. of Flutes 2
Shank Size - Metric 22.22 mm
Direction of Cut Right Hand
Overall Length 4.125 in
Mill Style Finishing
Diameter - Decimal 0.9375 in
Flute Type Spiral
Mill Construction General Purpose Finisher
Length of Cut 1.5 in
Length Of Cut - Metric 38.1 mm
Material HSS
Center Cutting Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison