- 1 1/2 in Diameter
- HSS Material
- 5 in Overall Length
- TiCN Coating
| Flute Type | Spiral |
| Diameter - Decimal | 1.5 in |
| End Style | Ball Nose |
| Mill Style | Finishing |
| Material | HSS |
| Center Cutting | Yes |
| Overall Length | 5 in |
| Direction of Cut | Right Hand |
| No. of Flutes | 2 |
| Length Of Cut - Metric | 63.5 mm |
| Shank Size - Metric | 31.75 mm |
| Mill Construction | General Purpose Finisher |
| Diameter - Fraction | 1 1/2 in |
| Length of Cut | 2.5 in |
| Weight | 0.0 LB |

