- 3/4 in Diameter
- HSS-E (PM) Material
- 4.5 in Overall Length
- TiCN Coating
| Diameter - Fraction | 3/4 in |
| No. of Flutes | 3 |
| Center Cutting | Yes |
| Mill Roughing Profile | Coarse |
| Direction of Cut | Right Hand |
| Diameter - Decimal | 0.75 in |
| Length Of Cut - Metric | 57.15 mm |
| Shank Size - Metric | 19.05 mm |
| Flute Type | Spiral |
| Material | HSS-E (PM) |
| Mill Corner Radius - Metric | 1.52 mm |
| Mill Style | Roughing |
| Length of Cut | 2.25 in |
| Mill Construction | High Performance Rougher |
| End Style | Corner Radius |
| Mill Corner Radius | 0.06 in |
| Overall Length | 4.5 in |
| Weight | 0.0 LB |

