- 11/32 in Diameter
- Carbide Material
- Straight Shank Type
- Straight Flute Type
| Overall Length | 3.5 in |
| Shank Diameter | 0.313 in |
| No. of Flutes | 6 |
| Material | Carbide |
| Shank Type | Straight |
| Flute Length | 1.25 in |
| Weight | 0.0 LB |
| Overall Length | 3.5 in |
| Shank Diameter | 0.313 in |
| No. of Flutes | 6 |
| Material | Carbide |
| Shank Type | Straight |
| Flute Length | 1.25 in |
| Weight | 0.0 LB |