Skip to content Skip to navigation menu
ClevelandC50368

C50368

1/4 4703/703 TCT RMR-STR FL
Item #104159361
  • 1/4 in-E Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
ClevelandC50368
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in-E Diameter
  • HSS Material
  • Straight Shank Type
  • Straight Flute Type
Shank Diameter 0.2405 in
Flute Length 1.5 in
No. of Flutes 4
Material HSS
Shank Type Straight
Overall Length 6 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison