- Inch
- 3 Pieces
- 11/16-16 UNS Thread Size & Type
- Taper-Plug-Bottoming Chamfer Type
- HSS Material
| Blank Construction | USCTI Table 302 |
| Truncated Threads | No |
| Diameter - Fraction | 11/16 in |
| Direction of Cut | Right Hand |
| Thread Size - Metric | 17.46 mm |
| Thread Type | UNS |
| Shank Square Width | 0.406 in |
| Diameter - Decimal | 0.6875 in |
| Thread Size | 11/16 in |
| Thread Per Inch | 16 |
| Thread Length - Metric | 27.69 mm |
| Shank Square Length | 0.625 in |
| Ground Threads | Yes |
| Shank Square Width - Metric | 10.31 mm |
| Thread Limit | H3 |
| Shank Size - Metric | 13.77 mm |
| Tap Type | Hand |
| Interrupted Thread | No |
| Spiral Point | No |
| Shank End Feature | Square |
| Thread Size - Decimal | 0.6875 in |
| No. of Flutes | 4 |
| Shank Square Length - Metric | 15.88 mm |
| Weight | 0.0 LB |

