Skip to content Skip to navigation menu
ClevelandC54849

C54849

3/4 16 H3 1004/900
Item #104135675
  • Inch
  • 3 Pieces
  • 3/4-16 UNF Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC54849
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3 Pieces
  • 3/4-16 UNF Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
Diameter - Fraction 3/4 in
Shank Square Width 0.442 in
Thread Size - Metric 19.05 mm
Shank Square Length 0.6875 in
Blank Construction USCTI Table 302
Shank Square Length - Metric 17.46 mm
Thread Per Inch 16
Spiral Point No
Shank Square Width - Metric 11.23 mm
Thread Length - Metric 30.99 mm
Shank End Feature Square
Diameter - Decimal 0.75 in
Interrupted Thread No
No. of Flutes 4
Thread Limit H3
Thread Size - Decimal 0.75 in
Tap Type Hand
Truncated Threads No
Shank Size - Metric 14.99 mm
Direction of Cut Right Hand
Ground Threads Yes
Thread Type UNF
Thread Size 3/4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison