Skip to content Skip to navigation menu
ClevelandC54887

C54887

7/8 9 H4 1004/900
Item #104146532
  • Inch
  • 3 Pieces
  • 7/8-9 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC54887
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3 Pieces
  • 7/8-9 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
Shank Square Length 0.75 in
Truncated Threads No
Interrupted Thread No
Spiral Point No
Tap Type Hand
Thread Type UNC
Thread Size - Metric 22.22 mm
Thread Limit H4
Thread Per Inch 9
Diameter - Fraction 7/8 in
Shank Square Length - Metric 19.05 mm
Direction of Cut Right Hand
Thread Length - Metric 56.36 mm
Thread Size - Decimal 0.875 in
No. of Flutes 4
Blank Construction USCTI Table 302
Diameter - Decimal 0.875 in
Thread Size 7/8 in
Shank Square Width - Metric 13.28 mm
Ground Threads Yes
Shank Size - Metric 17.7 mm
Shank End Feature Square
Shank Square Width 0.523 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison