- Inch
- 10 Pieces
- 1/4-20 NC
- 1/4-28 NF
- 5/16-18 NC
| Truncated Threads | No |
| Spiral Point | No |
| Shank End Feature | Square |
| Ground Threads | Yes |
| Interrupted Thread | No |
| Direction of Cut | Right Hand |
| Tap Type | Hand |
| No. of Flutes | 4 |
| Weight | 0.0 LB |
| Truncated Threads | No |
| Spiral Point | No |
| Shank End Feature | Square |
| Ground Threads | Yes |
| Interrupted Thread | No |
| Direction of Cut | Right Hand |
| Tap Type | Hand |
| No. of Flutes | 4 |
| Weight | 0.0 LB |