- 3/8 in Diameter
- Carbide Material
- 2.5 in Overall Length
- Bright Coating
| Mill Roughing Profile | Coarse |
| End Style | Square |
| Shank Size - Metric | 9.52 mm |
| Diameter - Fraction | 3/8 in |
| Mill Construction | Rougher for Steel |
| No. of Flutes | 4 |
| Mill LOC Designation | Regular |
| Flute Type | Spiral |
| Length Of Cut - Metric | 22.22 mm |
| Direction of Cut | Right Hand |
| Diameter - Decimal | 0.375 in |
| Overall Length | 2.5 in |
| Length of Cut | 0.875 in |
| Material | Carbide |
| Mill Style | Roughing |
| Center Cutting | Yes |
| Weight | 0.0 LB |

