- 3/8 in Diameter
- Carbide Material
- 3 in Overall Length
- Bright Coating
- 38 degree Helix Angle
| Diameter - Decimal | 0.375 in |
| Mill LOC Designation | Long |
| Length of Cut | 1.125 in |
| Mill Construction | Variable Index |
| Mill Corner Radius - Metric | 0.51 mm |
| End Style | Corner Radius |
| Flute Type | Spiral |
| Diameter - Fraction | 3/8 in |
| No. of Flutes | 5 |
| Helix Angle | 38 degree |
| Center Cutting | Yes |
| Shank Size - Metric | 9.52 mm |
| Direction of Cut | Right Hand |
| Material | Carbide |
| Mill Corner Radius | 0.02 in |
| Overall Length | 3 in |
| Length Of Cut - Metric | 28.57 mm |
| Weight | 0.0 LB |

