- 7 mm Diameter
- HSS Material
- 2.5 in Overall Length
- Bright Coating
- 30 degree Helix Angle
| Length Of Cut - Metric | 14.29 mm |
| Length of Cut | 0.56259842519685 in |
| Flute Type | Spiral |
| Diameter - Decimal | 0.2756 in |
| Mill Construction | General Purpose Finisher |
| Center Cutting | Yes |
| Helix Angle | 30 degree |
| Overall Length | 2.5 in |
| End Style | Square |
| Direction of Cut | Right Hand |
| No. of Flutes | 2 |
| Diameter - Metric | 7.00 mm |
| Material | HSS |
| Mill Style | Finishing |
| Shank Size - Metric | 9.52 mm |
| Weight | 0.0 LB |

