- 1 1/2 in Diameter
- HSS-CO 8% (M42) Material
- 8.5 in Overall Length
- Bright Coating
| Diameter - Decimal | 1.5 in |
| Mill Roughing Profile | Coarse |
| Direction of Cut | Right Hand |
| Overall Length | 8.5 in |
| Diameter - Fraction | 1 1/2 in |
| No. of Flutes | 6 |
| Material | HSS-CO 8% (M42) |
| Mill Construction | Rougher - Coarse |
| Mill Style | Roughing |
| End Style | Square |
| Flute Type | Spiral |
| Length Of Cut - Metric | 152.4 mm |
| Shank Size - Metric | 31.75 mm |
| Center Cutting | Yes |
| Length of Cut | 6 in |
| Weight | 0.0 LB |

