- 0.1855 in Diameter
- HSS Material
- 2.375 in Overall Length
| Material | HSS |
| No. of Flutes | 2 |
| Length of Cut | 0.375 in |
| Shank Size - Metric | 9.52 mm |
| Mill Construction | General Purpose |
| Flute Type | Straight |
| Direction of Cut | Right Hand |
| Overall Length | 2.375 in |
| Diameter - Decimal | 0.1855 in |
| Center Cutting | Yes |
| Mill Style | Keyway |
| Length Of Cut - Metric | 9.52 mm |
| Weight | 0.0 LB |

