- 19 mm Diameter
- HSS Material
- 3.875 in Overall Length
| Center Cutting | Yes |
| Overall Length | 3.875 in |
| Length of Cut | 1.3125 in |
| Shank Size - Metric | 33.34 mm |
| Direction of Cut | Right Hand |
| Mill Style | Keyway |
| Mill Construction | General Purpose |
| Length Of Cut - Metric | 33.34 mm |
| Flute Type | Straight |
| No. of Flutes | 2 |
| Diameter - Metric | 19.00 mm |
| Material | HSS |
| Diameter - Decimal | 0.748 in |
| Weight | 0.0 LB |

