- 7/16 in Diameter
- Carbide Material
- 6 in Overall Length
- TiAlN Coating
| Mill LOC Designation | Extra Long |
| Diameter - Fraction | 7/16 in |
| Length of Cut | 3 in |
| Diameter - Decimal | 0.4375 in |
| Length Of Cut - Metric | 76.2 mm |
| Direction of Cut | Right Hand |
| Material | Carbide |
| No. of Flutes | 2 |
| Overall Length | 6 in |
| Shank Size - Metric | 11.11 mm |
| Flute Type | Spiral |
| Center Cutting | Yes |
| Mill Construction | General Purpose |
| End Style | Corner Radius |
| Weight | 0.0 LB |

