- Inch
- 3 Pieces
- 7/8-14 UNF Thread Size & Type
- Taper-Plug-Bottoming Chamfer Type
- HSS Material
| Shank Square Width | 0.523 in |
| No. of Flutes | 4 |
| Shank Square Width - Metric | 13.28 mm |
| Tap Type | Hand |
| Thread Size - Metric | 22.22 mm |
| Spiral Point | No |
| Thread Type | UNF |
| Thread Limit | H4 |
| Shank End Feature | Square |
| Ground Threads | Yes |
| Operation Type | Blind Hole, Thru-Hole |
| Thread Length - Metric | 56.36 mm |
| Thread Per Inch | 14 |
| Truncated Threads | No |
| Thread Creation | Thread Cutting |
| Diameter - Decimal | 0.875 in |
| Direction of Cut | Right Hand |
| Thread Size | 7/8 in |
| Thread Size - Decimal | 0.875 in |
| Shank Square Length - Metric | 19.05 mm |
| Blank Construction | USCTI Table 302 |
| Diameter - Fraction | 7/8 in |
| Shank Size - Metric | 17.7 mm |
| Shank Square Length | 0.75 in |
| Interrupted Thread | No |
| Weight | 0.224 LB |

