Skip to content Skip to navigation menu
Greenfield Threading341912

341912

GT/VTD #8-32 3105L H3 4FL LH HAND TAP SET
Item #113827745
  • Inch
  • 3 Pieces
  • #8-32 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
Greenfield Threading341912
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3 Pieces
  • #8-32 UNC Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
Thread Size - Decimal 0.164 in
Ground Threads Yes
Diameter - Decimal 0.164 in
Shank Square Width 0.131 in
Blank Construction USCTI Table 302
Operation Type Blind Hole, Thru-Hole
Shank Square Width - Metric 3.33 mm
Shank Size - Metric 4.27 mm
Thread Creation Thread Cutting
Thread Per Inch 32
Thread Size - Metric 4.17 mm
Shank Square Length - Metric 6.35 mm
Thread Size #8
Thread Limit H3
Shank Square Length 0.25 in
Tap Type Hand
Direction of Cut Left Hand
Spiral Point No
Interrupted Thread No
Truncated Threads No
Thread Type UNC
No. of Flutes 4
Shank End Feature Square
Thread Length - Metric 9.65 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison