Skip to content Skip to navigation menu
Greenfield Threading342688

342688

3105,11/16-11 HND GH3 4FL SET
Item #105215260
  • Inch
  • 3 Pieces
  • 11/16-11 UNS Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 4 Flutes
+ Show More + Show Less
Greenfield Threading342688
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3 Pieces
  • 11/16-11 UNS Thread Size & Type
  • Taper-Plug-Bottoming Chamfer Type
  • HSS Material
Truncated Threads No
Spiral Point No
Operation Type Blind Hole, Thru-Hole
Thread Size 11/16 in
Direction of Cut Right Hand
Thread Size - Decimal 0.6875 in
Shank Square Width 0.406 in
Thread Limit H3
Shank End Feature Square
Tap Type Hand
Shank Size - Metric 13.77 mm
Thread Per Inch 11
Thread Length - Metric 27.69 mm
Ground Threads Yes
Thread Creation Thread Cutting
Shank Square Length - Metric 15.88 mm
Shank Square Length 0.625 in
Shank Square Width - Metric 10.31 mm
No. of Flutes 4
Interrupted Thread No
Diameter - Decimal 0.6875 in
Diameter - Fraction 11/16 in
Blank Construction USCTI Table 302
Thread Size - Metric 17.46 mm
Thread Type UNS
Weight 0.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison