- 7/16 in Diameter
- HSS Material
- Straight Shank Type
- Spiral Flute Type
| Material | HSS |
| Flute Length | 3.429 in |
| Shank Diameter | 0.4375 in |
| No. of Flutes | 4 |
| Shank Type | Straight |
| Overall Length | 5.25 in |
| Weight | 0.0 LB |
| Material | HSS |
| Flute Length | 3.429 in |
| Shank Diameter | 0.4375 in |
| No. of Flutes | 4 |
| Shank Type | Straight |
| Overall Length | 5.25 in |
| Weight | 0.0 LB |