- Torpedo
features
- Large, easy-to-read vials
- Professional-grade level suitable for pipe and conduit work
- Plumb view allows easy readability of vial from multiple positions
- Four rare earth magnets deliver superior holding strength and allow hands-free use on metal surfaces
- Compact, torpedo design with V-groove allows easy mounting on conduit or pipe
- Vial windows on top of level provide comfortable viewing from all sides
- Laser-marked angles and ruler for quick measurements
- Aluminum alloy and anodized construction for a durable, water resistant, and lightweight level
| Width | 1 1/4 in |
| Depth | 3/4 in |
| Magnetic | Yes |
| Length | 9 in |
| Mounting | Magnet, V-Groove |
| Type | Torpedo |
| Weight | 0.46 LB |

