GEARWRENCH screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual material of the handle is oil and solvent resistant. The tips have a black oxide, non-slip coating. The part numbers and sizes are laser etched on the blade.
applications
Ideal for printing, textile industry and certain splicing applications
features
Tri-Lobe ergonomic feature gives the user the optimal balance of strength and efficiency
“Speed Zone” handle design for faster rotation in low-torque applications like running down screws
Alloy steel screwdriver shaft with full polish chrome finish to resist rust and corrosion
Dual material handle offers a more comfortable grip and higher performance
Drivers resist oils and solvents, ensuring that the tool stays clean with minimal maintenance
Laser etched size and part numbers on each screwdriver for quick identification
Meets or exceeds ASME B107.15 standards for performance and quality
Series
592
Width
12.000 mm
Tensile
23 lb/in
Length
32.900 m
Thickness
10.4 mil
Grade
Utility
Adhesion Strength
47 oz/in
Type
Double Coated Tape
Color
Natural
Material
Alloy Steel
Magnetic
No
Blade Dia.
0.196 in
Handle Length
4.14 in
Handle Material
Dual Material
Tip Size
T15
Handle Style
Straight
Blade Length
6 in
Handle Diameter
1.15 in
Handle Color
Black & Red
Finish
Black Oxide
Weight
0.277 LB
We're here for you
with Service Centers across the country - We have your back