Skip to content Skip to navigation menu
Intertape Polymer Group82740

82740

592 NAT 36MMX32.9M IPG-IPG 24; DOUBLE-COATED TAPE; 592 6 Mil Medium Grade Double-Coated Paper Tape
Item #105505036
  • T27 Tip Size
  • Alloy Steel Material
Intertape Polymer Group82740
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • T27 Tip Size
  • Alloy Steel Material

description

  • GEARWRENCH screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual material of the handle is oil and solvent resistant. The tips have a black oxide, non-slip coating. The part numbers and sizes are laser etched on the blade.

applications

  • Ideal for printing, textile industry and certain splicing applications

features

  • Tri-Lobe ergonomic feature gives the user the optimal balance of strength and efficiency
  • “Speed Zone” handle design for faster rotation in low-torque applications like running down screws
  • Alloy steel screwdriver shaft with full polish chrome finish to resist rust and corrosion
  • Dual material handle offers a more comfortable grip and higher performance
  • Drivers resist oils and solvents, ensuring that the tool stays clean with minimal maintenance
  • Laser etched size and part numbers on each screwdriver for quick identification
  • Meets or exceeds ASME B107.15 standards for performance and quality
Tensile 23 lb/in
Series 592
Thickness 10.4 mil
Adhesion Strength 47 oz/in
Material Alloy Steel
Length 32.900 m
Color Natural
Type Double Coated Tape
Width 36.000 mm
Grade Utility
Blade Dia. 0.235 in
Handle Material Dual Material
Handle Color Black & Red
Magnetic No
Handle Length 4.61 in
Handle Style Straight
Blade Length 6 in
Handle Diameter 1.31 in
Finish Black Oxide
Tip Size T27
Weight 0.667 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison