- Premium Grade Duct Tape
- 48 mm Wide x 55 m Long
- Silver
description
- Intertape® brand Cloth/Duct Tapes satisfy even the most demanding requirements and industry standards. A must have for the most discerning contractors and every jobsite.
applications
- Sealing
- Bundling
- Weatherproofing
- Convention setup
- Entertainment
- Construction
- Maintenance
- Book binding & repair
features
- Hangs and tears straight
compliances
- 0
| Width | 48.000 mm |
| Grade | Premium |
| Adhesion Strength | 50 oz/in |
| Color | Silver |
| Length | 55.000 m |
| Tensile | 40 lb/in |
| Thickness | 14 mil |
| Type | Duct Tape |
| Series | AC50 |
| Weight | 1.833 LB |

