The GEARWRENCH hollow shaft nutdrivers have a rubber cushion-grip handle for reduced hand fatigue and improved comfort. The hollow shaft is ideal when working with longer bolts or threaded rods. Full polished chrome shafts resist rust and corrosion and easily wipe clean. These nutdrivers come available in SAE and metric sizes in open stock and sets.
features
Provides excellent seals and seams for air handling systems and forms an excellent moisture barrier
A premium grade polyethylene coated cloth tape for those requiring aggressive adhesion, high tensile strength, and excellent shear characteristics
Hangs and tears straight
caution
If the drive has more than three pulleys, every other pulley should be flanged
Tensile
24 lb/in
Thickness
11 mil
Length
55.000 m
Color
Silver
Type
Duct Tape, Metalized Cloth Tape
Grade
HVAC
Adhesion Strength
48 oz/in
Weight
1.708 LB
We're here for you
with Service Centers across the country - We have your back