- HVAC Grade HVAC Film
- 48 mm Wide x 110 m Long
- Black
description
- A UL® 181B-FX listed polypropylene tape designed for flexible duct applications.
features
- Resistant to flame, mold growth, high humidity, and high temperatures
| Grade | HVAC |
| Thickness | 3 mil |
| Length | 110.000 m |
| Color | Black |
| Type | HVAC Film |
| Tensile | 21 lb/in |
| Adhesion Strength | 42 oz/in |
| Weight | 1.5 LB |

