Intertape® brand Paper Masking Tapes are designed for superior performance in a variety of applications and environments ranging from demanding temperature and UV sensitive paint masking to general purpose functions such as holding or light duty splicing, bundling and more.
features
Solvent cast natural and synthetic rubber blend adhesive
Adheres to many surfaces
Length
54.800 m
Tensile
23 lb/in
Type
Masking Tape
Color
Natural
Width
72.000 mm
Adhesion Strength
36 oz/in
Series
519
Grade
Medium
Thickness
6 mil
Weight
1.093 LB
We're here for you
with Service Centers across the country - We have your back