Intertape Polymer Group
84460
539 BRN 72MMX54.8M IPG-IPG 16; PAPER FLATBACK TAPE; 539 Medium Grade Flatback Tape
Item #105504616
- Medium Grade Flatback Tape
- 72 mm Wide x 54.8 m Long
- Brown
| Series | 539 |
| Length | 54.800 m |
| Width | 72.000 mm |
| Grade | Medium |
| Color | Brown |
| Adhesion Strength | 50 oz/in |
| Type | Flatback Tape |
| Thickness | 7.2 mil |
| Tensile | 40 lb/in |
| Weight | 1.562 LB |
