Intertape Polymer Group
84461
539 BRN 72MMX109.7M IPG-IPG 16; PAPER FLATBACK TAPE; 539 Medium Grade Flatback Tape
Item #105504617
- Medium Grade Flatback Tape
- 72 mm Wide x 109.7 m Long
- Brown
| Grade | Medium |
| Series | 539 |
| Adhesion Strength | 50 oz/in |
| Color | Brown |
| Width | 72.000 mm |
| Tensile | 40 lb/in |
| Thickness | 7.2 mil |
| Type | Flatback Tape |
| Length | 109.700 m |
| Weight | 3.0 LB |
