Intertape Polymer Group
84466
534 BRN 96MMX54.8M IPG-IPG 12; PAPER FLATBACK TAPE; 534 Medium Grade Flatback Tape
Item #105505235
- Medium Grade Flatback Tape
- 96 mm Wide x 54.8 m Long
- Brown
| Grade | Medium |
| Adhesion Strength | 43 oz/in |
| Width | 96.000 mm |
| Length | 54.800 m |
| Color | Brown |
| Thickness | 7.2 mil |
| Series | 534 |
| Type | Flatback Tape |
| Tensile | 35 lb/in |
| Weight | 2.083 LB |
