Intertape® brand Double-Coated Tape features an extremely aggressive tack. Ideal for many industrial uses such as golf grip application, photograph mounting, carpet installation, plate mounting, and adhering and bonding applications.
applications
Ideal for printing, textile industry and certain splicing applications
Type
Double Coated Tape
Grade
Utility
Tensile
23 lb/in
Color
Natural
Thickness
10.4 mil
Adhesion Strength
47 oz/in
Length
60 yd
Width
72.000 mm
Series
592
Weight
2.716 LB
We're here for you
with Service Centers across the country - We have your back