Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Socket Adapter

1899887

Socket Adapter
Item #114537937
  • Socket Adapter
Socket Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Socket Adapter

features

  • Made from heavy-duty chrome molybdenum steel for maximum durability and long life with impact drivers
Overall Length 3 in
Drive Size 3/8 in
Weight 0.11 LB
EAN or UPC 42526929977
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison