- Tap Set with Plastic Pouch
- 3 Pieces
- NC Thread Type
- 3/8"-16 Tap Sizes
features
- Ideal for auto repair and machinery where metric threads are specified
- Convenient plastic pouch puts all the necessary taps at your finger tips
- Each set includes one taper, bottoming and plug tap in the specified size
| Tap Size | 3/8"-16 |
| No. of Pieces in Set | 3 |
| No. of Flutes | 4 |
| Thread Type | NC |
| Weight | 0.23 LB |

