- Tap & Drill Bit set
- 13 Pieces
- NC
- NF Thread Type
- 4-40
features
- These drill and tap combinations produce a thread that is strong and easy to tap
- 135° split point HSS drill bits ensure fast, precise drilling
- High carbon steel plug taps are ideal for general purpose threading
- Includes plastic storage case
| No. of Pieces in Set | 13 |
| Thread Type | NF, NC |
| Tap Size | 1/4"-20, 10-24, 10-32, 4-40, 6-32, 8-32 |
| Weight | 0.44 LB |

