- TORQ-SET® Insert Bit
- #6 Tip Size
- 1/4" Drive Size
- 1" Overall Lenght
| Tip Type | Torq-Set® |
| Drive Size | 1/4 in |
| Overall Length | 1 in |
| Packaging | Bulk |
| Tip Size | #6 |
| Manufacturer Name | Irwin� |
| Weight | 0.02 LB |
| Tip Type | Torq-Set® |
| Drive Size | 1/4 in |
| Overall Length | 1 in |
| Packaging | Bulk |
| Tip Size | #6 |
| Manufacturer Name | Irwin� |
| Weight | 0.02 LB |