- Level
- 9" Long
features
- Aircraft grade aluminum extrusion provides over 50% more strength
- Plumb view window allows easy and accurate reading of plumb vial without having to glance around the side of the level
- Plumb view window allows easy and accurate reading of plumb vial
- Accessory system allows for easy stowing and one-handed leveling
| Material | Aluminum |
| Magnetic | No |
| No. of Vials | 3 |
| Length | 9 in |
| Type | Magnetic Torpedo |
| Weight | 0.75 LB |

