- Flange Level
features
- Used as a dial degree utility level or two-holing flange alignment
- Protective housing contains an adjustable DSL
- Fitted with a threaded , self-aligning conical spacer and conical nut and bolt units for fastening to a pipe flange
- One nut and bolt is stationary, other slides
| Thickness | 0.5 in |
| Material | Aluminum |
| Type | Dial-Angle-Flange |
| No. of Vials | 1 |
| Weight | 0.38 LB |

