- 25 Series AGD Group 2 Dial Indicator
- 0-100 Dial Reading
- 1" [Max] Range
features
- Shockless hardened steel gear train and jewel bearings
- Furnished with a lug-on-center back
- Stainless steel bottom stems
- Balanced and tapered hands
| Tip Material | Hardened Steel |
| Mounting | Lug-on Center Back, Stem |
| Dial Reading | 0-100 |
| Display Color | White |
| Graduation(s) | 0.001 in |
| Measuring System | Inch |
| Range [Max] | 1 in |
| Type | Dial Indicator |
| Finish | Satin |
| Tip Type | Radius Contact |
| Weight | 0.5 LB |
| EAN or UPC | 49659532951 |

